Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow

  • Mfr # OZ1200DAV-SP1
  • Zoro # G1140761
product price: 
$
3,256.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Capacity
1,200 lb
Reach
22 in to 66 in
Material
Composite
Finish
High Gloss
Lift Range
0 in to 660 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OZ1200DAV-SP1
Zoro #
G1140761
UPC #
760921782538
Country of Origin
Multiple

Dimensions

Mast Diameter
3.57 in
Maximum Lifting Height
55 ft
Minimum Lifting Height
0 in
Max. Adjustable Boom Length
66 in
Min. Adjustable Boom Length
22 in

Details

Item
Davit Crane Kit
Capacity
1,200 lb
Reach
22 in to 66 in
Material
Composite
Finish
High Gloss
Lift Range
0 in to 660 in
Color
Yellow
Includes
1/4 in x 660 in Galvanized Cable Assembly, Composite Davit, Drill Driver Adaptor, Manual Brake Win, Mounting Template, Socket Base
Operation Mode
Manual
Swivel Angle
360 Degrees
Included Components
1/4 in x 55 ft Steel Cable, Drill Adapter, Winch, Mounting Template, Socket Mount Base
Power Source
Manual
Body Finish
High Gloss
Maximum Lifting Capacity
1,200 lb
Overall Weight
83 lb
Body Material
Composite
Control Type
Manual Handle
Power Source - TS Only
Manual
Power Source - old
Manual
Shell Material
Composite
Wire Color
Yellow

Description

Davit Crane Kit, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 55 ft, Minimum Adjustable Boom Length 22 in, Maximum Adjustable Boom Length 66 in, Color Yellow, Control Type Manual Handle, Included Components 1/4 in x 55 ft Steel Cable, Drill Adapter, Winch, Mounting Template, Socket Mount Base, Overall Weight 83 lb, Power Source Manual, Swivel Angle 360 Degrees , Mast Diameter 3.57 in, Body Material Composite, Operating Voltage Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews