Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Davit Crane Component
- Mfr # OZBACK1-SS
- Zoro # G824971354
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
OZPED1-SS, OZPED1-TPSS, OZWALL1-SS, OZWALL1-TPSS
Overall Length
0.38 in
Material
Stainless Steel
Includes
Mounting Template
Overall Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZBACK1-SS
- Zoro #
- G824971354
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 0.38 in
- Overall Width
- 16 in
- Overall Height
- 16 in
Details
- Item
- Davit Crane Component
- Compatible Manufacturer Part Number
- OZPED1-SS, OZPED1-TPSS, OZWALL1-SS, OZWALL1-TPSS
- Material
- Stainless Steel
- Includes
- Mounting Template
- Compatible Series
- OZPED1, OZWALL1
- Product Type
- Backing Plate
Description
Davit Crane Component, Product Type Backing Plate, Compatible Series OZPED1, OZWALL1, Overall Length 0.38 in, Overall Width 16 in, Overall Height 16 in, Material Stainless Steel, Includes Mounting Template
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.