Davit Crane Component
- Mfr # OZEXT2-SS
- Zoro # G824970951
product price:Â
$
1,275.99
/ea
Free Shipping & Returns
Key Features
Overall Length
39.13 in
Overall Width
4 in
Material
Stainless Steel
Overall Height
39.13 in
Product Type
Mast Extension
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZEXT2-SS
- Zoro #
- G824970951
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 39.13 in
- Overall Width
- 4 in
- Overall Height
- 39.13 in
Details
- Item
- Davit Crane Component
- Material
- Stainless Steel
- Product Type
- Mast Extension
- Compatible Manufacturer Part Number
- OZSS850DAV
- Compatible Series
- OZSS
Description
Davit Crane Component, Product Type Mast Extension, Compatible Series OZSS, Overall Length 39.13 in, Overall Width 4 in, Overall Height 39.13 in, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.