Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Davit Crane Component
- Mfr # OZEXT1-TPSS
- Zoro # G724971676
product price:Â
$
1,945.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mast Extension
Overall Width
4.5 in
Overall Height
39 in
Compatible Series
OZSS
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZEXT1-TPSS
- Zoro #
- G724971676
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4.5 in
- Overall Height
- 39 in
- Overall Length
- 39 in
Details
- Item
- Davit Crane Component
- Product Type
- Mast Extension
- Compatible Series
- OZSS
- Material
- Stainless Steel
- Compatible Manufacturer Part Number
- OZSS1500DAV
Description
Davit Crane Component, Product Type Mast Extension, Compatible Series OZSS, Overall Length 39 in, Overall Width 4.5 in, Overall Height 39 in, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.