Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Davit Crane Mounting Base
- Mfr # OZWALL1-TPSS
- Zoro # G924971995
product price:Â
$
1,531.99
/ea
Free Shipping & Returns
Key Features
Base Type
Wall
Compatible with Manufacturer Part Number
OZA1000DAV, OZSS1500DAV, OZTP1200DAV, OZXR1000DAV
Overall Width
16 in
Wire Color
Silver
Finish
Electropolished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZWALL1-TPSS
- Zoro #
- G924971995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 16 in
- Overall Height
- 16 in
- Overall Depth
- 5.19 in
- For Mast Diameter
- 4.5 in
- Mount Hole Diameter
- 0.67 in
Details
- Item
- Davit Crane Mounting Base
- Base Type
- Wall
- Compatible with Manufacturer Part Number
- OZA1000DAV, OZSS1500DAV, OZTP1200DAV, OZXR1000DAV
- Wire Color
- Silver
- Finish
- Electropolished
- Maximum Load Capacity
- 1,500 lb
- Includes
- Mounting Template
- Material
- 304 Stainless Steel
- Color
- Silver
Description
Davit Crane Mounting Base, Maximum Load Capacity 1,500 lb, Includes Mounting Template, Material 304 Stainless Steel, Mount Hole Diameter 0.67 in, Overall Height 16 in, Overall Width 16 in, Overall Depth 5.19 in, Base Type Wall, For Mast Diameter 4.5 in, Compatible with Manufacturer Part Number OZA1000DAV, OZSS1500DAV, OZTP1200DAV, OZXR1000DAV, Cured Color Silver, Finish Electropolished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.