Davit Crane Component
- Mfr # OZHB10-SS
- Zoro # G624972070
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3 in
Product Type
Headache Ball
Overall Length
4 in
Material
Stainless Steel
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZHB10-SS
- Zoro #
- G624972070
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 in
- Overall Length
- 4 in
- Overall Width
- 4 in
Details
- Item
- Davit Crane Component
- Product Type
- Headache Ball
- Material
- Stainless Steel
Description
Davit Crane Component, Product Type Headache Ball, Overall Length 4 in, Overall Width 4 in, Overall Height 3 in, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.