Mounting Base, Steel
- Mfr # OZPED1-TP
- Zoro # G3893557
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Base Type
Pedestal
Color
Yellow
Maximum Load Capacity
1,200 lb
For Use With
OZ Lifting Products OZTP1200DAV Tele-Pro Davit Cranes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZPED1-TP
- Zoro #
- G3893557
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Base Type
- Pedestal
- Color
- Yellow
- Maximum Load Capacity
- 1,200 lb
- For Use With
- OZ Lifting Products OZTP1200DAV Tele-Pro Davit Cranes
- Includes
- Mounting Template
- Shell Material
- Steel
- Item
- Mounting Base
- Finish
- Zinc Plated
- Compatible with Manufacturer Part Number
- OZA1000DAV, OZA1000DAV-ACW, OZA1000DAV-DCW, OZTP1200DAV, OZTP1200DAV-ACW, OZTP1200DAV-DCW, OZXR1000DAV, OZXR1000DAV-ACW, OZXR1000DAV-DCW
- Wire Color
- Yellow
- Compatible Product Type
- OZ Lifting Products OZTP1200DAV Tele-Pro Davit Cranes
- Traction Material
- Steel
Dimensions
- For Mast Diameter
- 3.55 in
- Overall Depth
- 16 in
- Overall Height
- 14.75 in
- Overall Width
- 16 in
- Mount Hole Diameter
- 0.67 in
Description
Mounting Base, Maximum Load Capacity 1,200 lb, Includes Mounting Template, Material Steel, Mount Hole Diameter 0.67 in, Overall Height 14.75 in, Overall Width 16 in, Overall Depth 16 in, Base Type Pedestal, For Mast Diameter 3.55 in, For Maximum Span Not Applicable, Compatible Grainger Part Number 55VE59, 55VE60, 55VE61, 807EZ9, 807F01, 807F02, 807F08, 807F09, 807F10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.