Davit Crane Component
- Mfr # OZWRH-SS
- Zoro # G824970814
product price:Â
$
45.65
/ea
Key Features
Overall Width
1.63 in
Overall Length
1.93 in
Material
Stainless Steel
Overall Height
2.59 in
Product Type
Wire Rope Holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZWRH-SS
- Zoro #
- G824970814
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.63 in
- Overall Length
- 1.93 in
- Overall Height
- 2.59 in
Details
- Item
- Davit Crane Component
- Material
- Stainless Steel
- Product Type
- Wire Rope Holder
Description
Davit Crane Component, Product Type Wire Rope Holder, Overall Length 1.93 in, Overall Width 1.63 in, Overall Height 2.59 in, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.