Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Davit Crane Mounting Base
- Mfr # OZSOC1-TPSS
- Zoro # G524970688
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14.76 in
Overall Depth
16 in
Wire Color
Silver
Maximum Load Capacity
1,500 lb
Finish
Electropolished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZSOC1-TPSS
- Zoro #
- G524970688
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 14.76 in
- Overall Depth
- 16 in
- Mount Hole Diameter
- 0.67 in
- For Mast Diameter
- 4.5 in
- Overall Width
- 16 in
Details
- Item
- Davit Crane Mounting Base
- Wire Color
- Silver
- Maximum Load Capacity
- 1,500 lb
- Finish
- Electropolished
- Base Type
- Socket
- Compatible with Manufacturer Part Number
- OZA1000DAV, OZSS1500DAV, OZTP1200DAV, OZXR1000DAV
- Material
- 304 Stainless Steel
- Includes
- Mounting Template
- Color
- Silver
Description
Davit Crane Mounting Base, Maximum Load Capacity 1,500 lb, Includes Mounting Template, Material 304 Stainless Steel, Mount Hole Diameter 0.67 in, Overall Height 14.76 in, Overall Width 16 in, Overall Depth 16 in, Base Type Socket, For Mast Diameter 4.5 in, Compatible with Manufacturer Part Number OZA1000DAV, OZSS1500DAV, OZTP1200DAV, OZXR1000DAV, Cured Color Silver, Finish Electropolished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.