Shop OZ LIFTING PRODUCTS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow
- Mfr # OZ1200DAV-DCW-SP8
- Zoro # G1140734
product price:Â
$
4,021.99
/ea
Key Features
Capacity
1,200 lb
Material
Composite
Reach
22 in to 66 in
Lift Range
0 in to 540 in
Finish
High Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZ1200DAV-DCW-SP8
- Zoro #
- G1140734
- UPC #
- 760921782606
- Country of Origin
- Multiple
- Item
- Davit Crane Kit
- Capacity
- 1,200 lb
- Material
- Composite
- Reach
- 22 in to 66 in
- Lift Range
- 0 in to 540 in
- Finish
- High Gloss
- Color
- Yellow
- Swivel Angle
- 360 Degrees
- Includes
- 1/4 in x 540 in Galvanized Cable Assembly, 12 Volt DC Brake Win, Composite Davit, Mounting Template, Overload Protection, Socket Base, Test Certificate
- Operation Mode
- 12V DC
- Overall Weight
- 83 lb
- Maximum Lifting Capacity
- 1,200 lb
- Body Material
- Composite
- Body Finish
- High Gloss
- Control Type
- Wired Control
- Power Source
- Electric
- Included Components
- 1/4 in x 45 ft Steel Cable, Winch, Mounting Template, Socket Mount Base
- Operating Voltage
- 12V DC
- Voltage
- 12V DC
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Shell Material
- Composite
- Wire Color
- Yellow
- Traction Material
- Composite
Dimensions
- Mast Diameter
- 3.57 in
- Max. Adjustable Boom Length
- 66 in
- Min. Adjustable Boom Length
- 22 in
- Minimum Lifting Height
- 0 in
- Maximum Lifting Height
- 45 ft
Description
Davit Crane Kit, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 45 ft, Minimum Adjustable Boom Length 22 in, Maximum Adjustable Boom Length 66 in, Color Yellow, Control Type Wired Control, Included Components 1/4 in x 45 ft Steel Cable, Winch, Mounting Template, Socket Mount Base, Overall Weight 83 lb, Power Source Electric, Swivel Angle 360 Degrees , Mast Diameter 3.57 in, Body Material Composite, Operating Voltage 12V DC, Body Finish High Gloss
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.