Shop VEVOR
See all product information
Create Account
Hitch Mounted Deer Hoist Hitch Game Hoist 600lbs Winch Swivel with Gambrel
- Mfr # HXCZDJ-04-8725
- Zoro # G023371672
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Capacity
600 lbs (272 kg)
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXCZDJ-04-8725
- Zoro #
- G023371672
- UPC #
- 197988808725
- Country of Origin
- China
- Capacity
- 600 lbs (272 kg)
- Material
- Carbon Steel
- Item
- Deer Hoist
Description
VEVOR Truck Hitch Game Hunting Hoist, 600 lbs Load Capacity, Hitch Mounted Deer Hoist with Winch Lift Gambrel Set, 2" Hitch Receiver, Foot Base, Adjustable Height & 360 Degrees Swivel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.