Shop OZ LIFTING PRODUCTS
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow
- Mfr # OZ1200DAV-SP3
- Zoro # G1140752
product price:Â
$
3,404.99
/ea
Key Features
Capacity
1,200 lb
Reach
22 in to 66 in
Material
Composite
Lift Range
0 in to 660 in
Finish
High Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZ1200DAV-SP3
- Zoro #
- G1140752
- UPC #
- 760921782552
- Country of Origin
- Multiple
- Item
- Davit Crane Kit
- Capacity
- 1,200 lb
- Reach
- 22 in to 66 in
- Material
- Composite
- Lift Range
- 0 in to 660 in
- Finish
- High Gloss
- Color
- Yellow
- Operation Mode
- Manual
- Swivel Angle
- 360 Degrees
- Includes
- 1/4 in x 660 in Galvanized Cable Assembly, Composite Davit, Drill Driver Adaptor, Manual Brake Win, Mounting Template, Wall Mount Base
- Body Finish
- High Gloss
- Power Source
- Manual
- Body Material
- Composite
- Included Components
- 1/4 in x 55 ft Steel Cable, Drill Adapter, Winch, Mounting Template, Socket Mount Base, Wall Mount Base
- Maximum Lifting Capacity
- 1,200 lb
- Overall Weight
- 83 lb
- Control Type
- Manual Handle
- Power Source - TS Only
- Manual
- Power Source - old
- Manual
- Shell Material
- Composite
- Wire Color
- Yellow
- Traction Material
- Composite
Dimensions
- Mast Diameter
- 3.57 in
- Min. Adjustable Boom Length
- 22 in
- Minimum Lifting Height
- 0 in
- Max. Adjustable Boom Length
- 66 in
- Maximum Lifting Height
- 55 ft
Description
Davit Crane Kit, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 55 ft, Minimum Adjustable Boom Length 22 in, Maximum Adjustable Boom Length 66 in, Color Yellow, Control Type Manual Handle, Included Components 1/4 in x 55 ft Steel Cable, Drill Adapter, Winch, Mounting Template, Socket Mount Base, Wall Mount Base, Overall Weight 83 lb, Power Source Manual, Swivel Angle 360 Degrees , Mast Diameter 3.57 in, Body Material Composite
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.