Shop VEVOR
See all product information
Create Account
Hitch-Mounted Deer Hoist with Lift System Platform, 300 lb Game Winch
- Mfr # HXCZDJ-17
- Zoro # G323371891
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Capacity
300 lbs (136 kg)
Material
PVC+DOTP, Q235
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXCZDJ-17
- Zoro #
- G323371891
- UPC #
- 197988892526
- Country of Origin
- China
- Item
- Deer Hoist
- Capacity
- 300 lbs (136 kg)
- Material
- PVC+DOTP, Q235
- Color
- Black
Description
VEVOR Hitch Deer Hoist with Lifting System Platform, 300 lbs Load Capacity, Game Hoist Winch Lift with 2-inch Receiver, 360-Degree Swivel Shaft & Foldable, Hitch-Mounted Deer Hanger for Moving Game
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.