Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Davit Crane Mounting Base
- Mfr # OZSOC2-SS
- Zoro # G424970757
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
For Mast Diameter
4 in
Includes
Mounting Template
Overall Height
15.63 in
Compatible with Manufacturer Part Number
OZ1000DAV, OZCF1200DAV, OZSS850DAV
Finish
Electropolished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZSOC2-SS
- Zoro #
- G424970757
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Mast Diameter
- 4 in
- Overall Height
- 15.63 in
- Overall Width
- 11.5 in
- Overall Depth
- 11.5 in
- Mount Hole Diameter
- 0.53 in
Details
- Item
- Davit Crane Mounting Base
- Includes
- Mounting Template
- Compatible with Manufacturer Part Number
- OZ1000DAV, OZCF1200DAV, OZSS850DAV
- Finish
- Electropolished
- Maximum Load Capacity
- 1,200 lb
- Material
- 304 Stainless Steel
- Wire Color
- Silver
- Base Type
- Socket
- Color
- Silver
Description
Davit Crane Mounting Base, Maximum Load Capacity 1,200 lb, Includes Mounting Template, Material 304 Stainless Steel, Mount Hole Diameter 0.53 in, Overall Height 15.63 in, Overall Width 11.5 in, Overall Depth 11.5 in, Base Type Socket, For Mast Diameter 4 in, Compatible with Manufacturer Part Number OZ1000DAV, OZCF1200DAV, OZSS850DAV, Cured Color Silver, Finish Electropolished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.