Zoro Homepage

Davit Crane

  • Mfr # OZA500DAV-ACW

  • Zoro # G409198077


product price: $2,091.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Swivel Angle
360 Degrees
Included Components
Winch
Overall Height
74.4 in
Boom Weight
32 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZA500DAV-ACW
Zoro #
G409198077
UPC #
760921784044
Country of Origin
United States

Dimensions

Overall Height
74.4 in
Boom Length Adjustability
Fixed
Maximum Lifting Height
74.4 in
No. of Boom Length Positions
1
Minimum Lifting Height
46.9 in

Details

Item
Davit Crane
Color
Silver
Swivel Angle
360 Degrees
Included Components
Winch
Boom Weight
32 lb
Maximum Lifting Capacity
500 lb
Mast Weight
12 lb
Compatible Base Manufacturer Part Number
OZPED3, OZSOC3, OZWALL3
Overall Weight
44 lb
Control Type
Wired Control
Power Source
Electric
Body Material
Aluminum

Description

Davit Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height 46.9 in, Maximum Lifting Height 74.4 in, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 32 lb, Color Silver, Compatible Base Grainger Part Number 54YM54, 54YM55, 54YM56, Compatible Base Manufacturer Part Number OZPED3, OZSOC3, OZWALL3, Control Type Wired Control, Included Components Winch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.