Truck Hitch Hoist 600 lbs Hunting Deer Lift with 2-inch Receiver
- Mfr # HXCZDJ-04-3738
- Zoro # G923371796
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Material
PVC+DOTP, Q235
Capacity
600 lbs (272 kg)
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXCZDJ-04-3738
- Zoro #
- G923371796
- UPC #
- 197988893738
- Country of Origin
- China
- Item
- Deer Hoist
- Material
- PVC+DOTP, Q235
- Capacity
- 600 lbs (272 kg)
- Color
- Black
Description
VEVOR Truck Hitch Game Hoist, 600 lbs Load Capacity, Hunting Deer Hoist with 2-inch Receiver, 360-Degree Swivel Shaft & Adjustable Height, Includes Gambrel Winch for Skinning & Cleaning Game
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.