Davit Crane
- Mfr # OZSS850DAV-ACW
- Zoro # G024971536
product price:Â
$
3,415.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion-Resistant
Body Finish
Electropolished
Included Components
Winch
Boom Weight
35 lb
Power Source
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZSS850DAV-ACW
- Zoro #
- G024971536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mast Diameter
- 3 in
- Maximum Lifting Height
- 90 ft
- No. of Boom Length Positions
- 4
- Overall Height
- 74 in
- Minimum Lifting Height
- 5.2 ft
- Max. Adjustable Boom Length
- 42 in
- Min. Adjustable Boom Length
- 24 in
Details
- Item
- Davit Crane
- Resistance Properties
- Corrosion-Resistant
- Body Finish
- Electropolished
- Included Components
- Winch
- Boom Weight
- 35 lb
- Power Source
- Electric
- Maximum Lifting Capacity
- 850 lb
- Swivel Angle
- 360 Degrees
- Body Material
- 304 Stainless Steel
- Standards
- ASTM B912, DIN, NSF H1
- Mast Weight
- 29 lb
- Overall Weight
- 64 lb
- Wire Color
- Silver
- Color
- Silver
- Compatible Base Manufacturer Part Number
- OZPED2-SS, OZSOC2-SS, OZWALL2-SS
Description
Davit Crane, Maximum Lifting Capacity 850 lb, Minimum Lifting Height 5.2 ft, Maximum Lifting Height 90 ft, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 24 in, Maximum Adjustable Boom Length 42 in, Boom Weight 35 lb, Color Silver, Compatible Base Manufacturer Part Number OZPED2-SS, OZSOC2-SS, OZWALL2-SS, Included Components Winch, Mast Weight 29 lb, Overall Weight 64 lb, Power Source Electric, Swivel Angle 360 Degrees , Mobility Stationary, Overall Height 74 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.