Electric Chain Hoist, 20 fpm, Yellow

  • Mfr # OZ1000ECW-20

  • Zoro # G916152265


product price: $2,245.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
1
Standards
CE, FCC
Thermal Protection
Not Available and Not Included
Phase
1
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ1000ECW-20
Zoro #
G916152265
UPC #
-
Country of Origin
Multiple

Dimensions

Controller Cord Length
15 ft
Body Depth
8 9/32 in
Lifting Hook Opening Width
7/8 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
Body Width
17 23/32 in

Details

Number of Speeds
1
Standards
CE, FCC
Thermal Protection
Not Available and Not Included
Phase
1
Color
Yellow
Item
Electric Chain Hoist
Voltage
115V AC
Operating Voltage
115V AC
Includes Brake
Brake Included
Motor Horsepower
1 3/4 hp
Features
Dual Braking System, Load Sheave Reduces Vibration and Wear for Smooth Lifting, Precision-Machined, Heat-Treated Gears with Oil Bath Lubrication
Maximum Lifting Capacity
1,000 lb
Lifting Hook Material
Carbon Steel
Headroom
16 15/16 in
Current at Max. Voltage
10 A
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Included Components
Chain Container, Wireless Remote
Duty Classification
H3
Clutch Type
Friction
Lifting Hook Type
Swivel Hook with Safety Latch
Controls
Push Button Handheld
Body Finish
Powder Coated
Body Material
Aluminum
Maximum Lift Speed
20 fpm
Chain Grade
Grade 80
Brake Type
Mechanical
Number of Load Chains
1
Chain Material
Alloy Steel
Chain Finish
Case-Hardened
Mount Type
Hook Mounted - No Trolley
Current at Min. Voltage
10 A
Fixed Lift Speed
20 fpm
Programmable
Non-Programmable

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 20 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed 20 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 1 3/4 hp, Operating Voltage 115V AC, Headroom 16 15/16 in, For Minimum Beam Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.