Electric Chain Hoist, 6.5 fpm, Yellow

  • Mfr # OZ4000ECW-10

  • Zoro # G216152279


product price: $3,190.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, FCC
Thermal Protection
Not Available and Not Included
Phase
1
Color
Yellow
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ4000ECW-10
Zoro #
G216152279
UPC #
-
Country of Origin
Multiple

Dimensions

Body Depth
10 5/8 in
Controller Cord Length
15 ft
Body Width
20 3/32 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 1/2 in
Maximum Lifting Length
20 ft

Details

Standards
CE, FCC
Thermal Protection
Not Available and Not Included
Phase
1
Color
Yellow
Number of Speeds
1
Item
Electric Chain Hoist
Voltage
115V AC
Duty Classification
H3
Body Material
Aluminum
Chain Material
Alloy Steel
Motor Horsepower
2 3/8 hp
Chain Finish
Case-Hardened
Lifting Hook Material
Carbon Steel
Body Finish
Powder Coated
Features
Dual Braking System, Load Sheave Reduces Vibration and Wear for Smooth Lifting, Precision-Machined, Heat-Treated Gears with Oil Bath Lubrication
Includes Clutch
Clutch Included
Headroom
24 13/32 in
Clutch Type
Friction
Brake Type
Mechanical
Chain Grade
Grade 80
Current at Max. Voltage
13 A
Maximum Lifting Capacity
4,000 lb
Included Components
Chain Container, Wireless Remote
Overload Protection Included
Yes
Controls
Push Button Handheld
Operating Voltage
115V AC
Maximum Lift Speed
6.5 fpm
Includes Brake
Brake Included
Number of Load Chains
2
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Mount Type
Hook Mounted - No Trolley
Fixed Lift Speed
6.5 fpm
Current at Min. Voltage
13 A

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 6.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed 6.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 13 A, Current at Maximum Voltage 13 A, Motor Horsepower 2 3/8 hp, Operating Voltage 115V AC, Headroom 24 13/32 in, For Minimum Beam Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.