Electric Wire Rope Hoist, 37 fpm, Yellow

  • Mfr # OBHW1000

  • Zoro # G716152274


product price:  $2,199.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBHW1000
Zoro #
G716152274
UPC #
-
Country of Origin
Multiple

Details

Item
Electric Builder's Hoist

Description

Electric Wire Rope Hoist, Current at Maximum Voltage 15.5 A, Current at Minimum Voltage 15.5 A, Duty Classification H3, Headroom 28 1/2 in, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 37 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 90 ft, Motor Horsepower 2 3/8 hp, Mount Type Hook Mounted - No Trolley, Operating Voltage 115V AC, Body Depth 12 in, Body Length 28 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.