Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Winch, 1000 lb., 5-63/64 in.Overall W

  • Mfr # OZ1000BWSS

  • Zoro # G3720230


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 3/16 in
Handle Length
8 1/4 in
Frame Finish
Stainless Steel
Brake Included
Yes
Application
For Lifting or Pulling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ1000BWSS
Zoro #
G3720230
UPC #
760921782262
Country of Origin
China

Dimensions

Overall Height
10 3/16 in
Handle Length
8 1/4 in
Overall Width
5 63/64 in
Manufacturers Warranty Length
1 yr
Overall Length
7 3/16 in
Recommended Line Diameter
1/5 in
Maximum Line Diameter
1/5 in
Mfr. Warranty Length
1 yr
Maximum Line Length
140 ft
Drum Capacity per Line Dia.
140 ft per 1/8 in, 60 ft per 7/32 in, 75 ft per 3/6 in

Details

Frame Finish
Stainless Steel
Brake Included
Yes
Application
For Lifting or Pulling
Gear Type
Spur
1st Layer Load Capacity
1,000 lb
Frame Color
Silver
Gear Ratio
4.2:1
Frame Material
Stainless Steel
Item
Hand Winch
Winch Gear Ratio
4.2:1
Drum Capacity for 7/32 In. Cable
60 ft
Winch Gear Type
Spur
Drum Capacity for 3/16 In. Cable
75 ft
Standards
CE
Winch Type
Lifting, Pulling
Drum Capacity for 1/8 In. Cable
140 ft
Clutch Type
No Clutch
Maximum Pulling Capacity
1,000 lb
Fully Wound Load Capacity
1,000 lb
Maximum Lifting Capacity
1,000 lb
Included Components
Mechanical Brake
Control Type
Manual Handle
Handle Mount Location
Side
Color
Silver
Compatible Line
Steel Cable, Synthetic Rope
Number of Gear Settings
1
Body Type
Enclosed Gears
Includes Brake
Brake Included
Handle Attachment Type
Removable
Body Material
Stainless Steel
Operation
Lifting, Pulling

Description

Hand Winch, 1st Layer Load Capacity 1,000 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,000 lb, Gear Ratio 4.2:1, Gear Type Spur, Maximum Line Length 140 ft, Number of Gear Settings 1, Operation Lifting, Pulling, Body Material Stainless Steel, Body Type Enclosed Gears, Color Silver, Compatible Line Steel Cable, Synthetic Rope, Drum Capacity per Line Diameter 140 ft per 1/8 in, 60 ft per 7/32 in, 75 ft per 3/6 in, Drum Capacity per Strap Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.