Zoro Homepage

Lever Chain Hoist, 15 ft Chain L, Silver

  • Mfr # OZSS150-15LH

  • Zoro # G416152246


product price: $1,621.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Hook Mounted - No Trolley
Lever Length
16 11/32 in
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Pull to Lift Rated Load
41.5 lb
Product Type
Lever Hoist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS150-15LH
Zoro #
G416152246
UPC #
-
Country of Origin
China

Dimensions

Lever Length
16 11/32 in
Chain Length
15 ft
Mfr. Warranty Length
1 yr
Body Width
5 29/32 in
Body Depth
6 5/8 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 3/8 in

Details

Item
Lever Hoist
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Pull to Lift Rated Load
41.5 lb
Product Type
Lever Hoist
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant
Color
Silver
For Outdoor Use
Yes
Body Material
Stainless Steel
Chain Material
Steel
Brake Type
Weston Style
Operating Position
Vertical
Maximum Lifting Capacity
1.5 ton
Number of Load Chains
1
Power Source
Lever
Features
360-Degree Handle Rotation Allows use in Confined Spaces, Double-Reduction Gearing Minimizes Lifting Effort, Enclosed Gearing Protects against Contamination and Debris, Sealed Roller Bearings Provide Smooth, Maintenance-Free Operation
Headroom
16 23/32 in
Overload Protection Included
No

Description

Lever Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 23/32 in, Includes Brake Brake Included, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 5/8 in, Body Material Stainless Steel, Body Width 5 29/32 in, Brake Type Weston Style, Chain Material Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.