Zoro Homepage

Lever Chain Hoist, 20 ft Chain L, Gray

  • Mfr # OZIND075-20LH

  • Zoro # G516147531


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Standards
AS1418.2, ASME B30.21, CE
Pull to Lift Rated Load
31.4 lb
Mount Type
Hook Mounted - No Trolley
Lever Length
12 3/16 in
Brake Type
Weston Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND075-20LH
Zoro #
G516147531
UPC #
-
Country of Origin
China

Dimensions

Chain Length
20 ft
Lever Length
12 3/16 in
Body Depth
5 23/32 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 3/16 in
Body Width
5 5/16 in

Details

Item
Lever Hoist
Standards
AS1418.2, ASME B30.21, CE
Pull to Lift Rated Load
31.4 lb
Mount Type
Hook Mounted - No Trolley
Brake Type
Weston Style
Lifting Hook Material
Alloy Steel
Lifting Hook Type
Hook with Safety Latch
Overload Protection Included
No
Chain Material
Steel
For Outdoor Use
Yes
Headroom
13 3/8 in
Chain Finish
Zinc Plated
Power Source
Lever
Maximum Lifting Capacity
0.75 ton
Product Type
Lever Hoist
Body Finish
Powder Coated
Operating Position
Vertical
Includes Brake
Brake Included
Body Material
Steel
Features
Fully Enclosed Gearing Protects Internal Components from Debris, Heavy-Duty Latches, Load Sheave Bearings, Long-Lasting Powder Coat Finish Withstands Tough Conditions
Color
Gray
Chain Grade
Grade 80
Number of Load Chains
1

Description

Lever Chain Hoist, Chain Length 20 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 3/8 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 23/32 in, Body Material Steel, Body Width 5 5/16 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.