Zoro Homepage

Lever Chain Hoist, 20 ft Chain L, Gray

  • Mfr # OZIND900-20LH

  • Zoro # G516147487


product price: $1,498.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Pull to Lift Rated Load
81 lb
Lever Length
16 13/32 in
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.21, CE
Chain Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND900-20LH
Zoro #
G516147487
UPC #
-
Country of Origin
China

Dimensions

Lever Length
16 13/32 in
Chain Length
20 ft
Body Depth
7 11/16 in
Body Width
12 3/32 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
2 1/8 in
Mfr. Warranty Length
1 yr

Details

Pull to Lift Rated Load
81 lb
Mount Type
Hook Mounted - No Trolley
Item
Lever Hoist
Standards
AS1418.2, ASME B30.21, CE
Chain Material
Steel
Maximum Lifting Capacity
9 ton
Number of Load Chains
3
Chain Grade
Grade 80
Chain Finish
Zinc Plated
Operating Position
Vertical
Lifting Hook Material
Alloy Steel
Power Source
Lever
Overload Protection Included
No
Body Material
Steel
Features
Fully Enclosed Gearing Protects Internal Components from Debris, Heavy-Duty Latches, Load Sheave Bearings, Long-Lasting Powder Coat Finish Withstands Tough Conditions
Lifting Hook Type
Hook with Safety Latch
Body Finish
Powder Coated
Color
Gray
Headroom
27 9/16 in
Product Type
Lever Hoist
For Outdoor Use
Yes
Includes Brake
Brake Included
Brake Type
Weston Style

Description

Lever Chain Hoist, Chain Length 20 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 27 9/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 18,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 11/16 in, Body Material Steel, Body Width 12 3/32 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.