Zoro Homepage

Lever Chain Hoist, 20 ft Chain L, Silver

  • Mfr # OZSS025-20LH

  • Zoro # G516152238


product price: $982.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Lever Length
6 3/32 in
Pull to Lift Rated Load
20.2 lb
Maximum Lifting Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS025-20LH
Zoro #
G516152238
UPC #
-
Country of Origin
China

Dimensions

Chain Length
20 ft
Lever Length
6 3/32 in
Maximum Lifting Length
20 ft
Body Width
3 7/8 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
29/32 in
Body Depth
3 15/16 in

Details

Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Item
Lever Hoist
Pull to Lift Rated Load
20.2 lb
Features
360-Degree Handle Rotation Allows use in Confined Spaces, Double-Reduction Gearing Minimizes Lifting Effort, Enclosed Gearing Protects against Contamination and Debris, Sealed Roller Bearings Provide Smooth, Maintenance-Free Operation
Maximum Lifting Capacity
0.25 ton
Operating Position
Vertical
Lifting Hook Material
Alloy Steel
Product Type
Lever Hoist
Chain Material
Steel
For Outdoor Use
Yes
Resistance Properties
Corrosion Resistant
Headroom
11 7/32 in
Overload Protection Included
No
Power Source
Lever
Includes Brake
Brake Included
Brake Type
Weston Style
Body Material
Stainless Steel
Number of Load Chains
1
Color
Silver

Description

Lever Chain Hoist, Chain Length 20 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 7/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 15/16 in, Body Material Stainless Steel, Body Width 3 7/8 in, Brake Type Weston Style, Chain Material Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.