Zoro Homepage

Lever Chain Hoist, 20 ft Chain L, Silver

  • Mfr # OZSS075-20LH

  • Zoro # G016152271


product price: $1,413.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Hook Mounted - No Trolley
Lever Length
11 13/32 in
Pull to Lift Rated Load
28.1 lb
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Body Depth
5 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS075-20LH
Zoro #
G016152271
UPC #
-
Country of Origin
China

Dimensions

Chain Length
20 ft
Lever Length
11 13/32 in
Body Depth
5 21/32 in
Body Width
5 27/32 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 7/32 in
Maximum Lifting Length
20 ft

Details

Item
Lever Hoist
Mount Type
Hook Mounted - No Trolley
Pull to Lift Rated Load
28.1 lb
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Power Source
Lever
Body Material
Stainless Steel
Headroom
14 31/32 in
For Outdoor Use
Yes
Brake Type
Weston Style
Maximum Lifting Capacity
0.75 ton
Color
Silver
Chain Material
Steel
Includes Brake
Brake Included
Number of Load Chains
1
Operating Position
Vertical
Resistance Properties
Corrosion Resistant
Features
360-Degree Handle Rotation Allows use in Confined Spaces, Double-Reduction Gearing Minimizes Lifting Effort, Enclosed Gearing Protects against Contamination and Debris, Sealed Roller Bearings Provide Smooth, Maintenance-Free Operation
Product Type
Lever Hoist
Overload Protection Included
No

Description

Lever Chain Hoist, Chain Length 20 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 31/32 in, Includes Brake Brake Included, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 21/32 in, Body Material Stainless Steel, Body Width 5 27/32 in, Brake Type Weston Style, Chain Material Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.