Manual Chain Hoist, 168 lb, Steel, 40,000 lb

  • Mfr # OZ200-30CHOP

  • Zoro # G109197318


product price:  $6,764.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Pull to Lift Rated Load
168 lb
Lifting Hook Material
Forged Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Grade
Grade 80
Mount Type
Hook Mounted - No Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ200-30CHOP
Zoro #
G109197318
UPC #
760921786451
Country of Origin
China

Dimensions

Chain Length
244 ft
Maximum Lifting Length
30 ft
Lifting Hook Opening Width
2 7/32 in
Minimum Retracted Length
35 1/32 in

Details

Pull to Lift Rated Load
168 lb
Item
Manual Chain Hoist
Lifting Hook Material
Forged Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Grade
Grade 80
Mount Type
Hook Mounted - No Trolley
Features
100% Load Tested Zinc-Plated Chain, Cast Steel Safety Latches, Enclosed Gearing, Forged Hooks, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
Number of Reeves
8
Overload Protection Included
No
Brake Type
Weston Style
Includes Clutch
Clutch Included
Color
Yellow
Body Material
Steel
Headroom
35 1/32 in
Power Source
Manual
Includes Brake
Brake Included
Chain Finish
Zinc Plated
Number of Load Chains
1
Maximum Lifting Capacity
40,000 lb

Description

Manual Chain Hoist, Chain Length 244 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 35 1/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 40,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.