Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 20000 lb., Lift 10 ft.

  • Mfr # OZ100-10CHOP

  • Zoro # G9052391


product price: $1,528.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
20,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
86 lb
Min. Between Hooks
29 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ100-10CHOP
Zoro #
G9052391
UPC #
-
Country of Origin
China

Dimensions

Housing Length
10 in
Housing Width
14 3/4 in
Housing Depth
7 1/4 in
Body Width
18 7/32 in
Minimum Retracted Length
30 1/8 in
Lifting Hook Opening Width
2 1/4 in
Maximum Lifting Length
10 ft
Body Depth
7 7/16 in
Chain Length
42 ft

Details

Load Capacity
20,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
86 lb
Min. Between Hooks
29 1/2 in
Hook Opening
2 in
Item
Manual Chain Hoist
Brake
Weston Style Brake
Standards
AS 1418.2, ASME B30.16, CE
Trolley Configuration
Hook Mounted - No Trolley
Includes
Over Load Limiter
Resistance Properties
Corrosion Resistant
Includes Clutch
Clutch Included
Chain Finish
Zinc Plated
Body Material
Steel
Headroom
30 1/8 in
Overload Protection Included
Yes
Includes Brake
Brake Included
Color
Yellow
Power Source
Manual
Brake Type
Weston Style
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
20,000 lb
Body Finish
Powder Coated
Chain Grade
Grade 80
Lifting Hook Material
Forged Steel
Features
100% Load Tested Zinc-Plated Chain, Cast Steel Safety Latches, Enclosed Gearing, Forged Hooks, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
Number of Reeves
4
Mount Type
Hook Mounted - No Trolley
Number of Load Chains
1

Description

Manual Chain Hoist, Chain Length 42 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 30 1/8 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 20,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/16 in, Body Material Steel, Body Width 18 7/32 in, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.