Zoro Homepage

Manual Chain Hoist, 30 ft Chain L, Gray

  • Mfr # OZIND020-30CH

  • Zoro # G116147528


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
88 lb
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.16, CE
Operating Position
Vertical
Body Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND020-30CH
Zoro #
G116147528
UPC #
-
Country of Origin
China

Dimensions

Chain Length
30 ft
Mfr. Warranty Length
1 yr
Body Width
7 5/16 in
Lifting Hook Opening Width
2 in
Body Depth
6 1/8 in
Maximum Lifting Length
30 ft

Details

Pull to Lift Rated Load
88 lb
Item
Chain Hoist
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.16, CE
Operating Position
Vertical
Body Finish
Powder Coated
Product Type
Chain Hoist
Brake Type
Weston Style
Chain Grade
Grade 80
Overload Protection Included
No
Power Source
Manual
Color
Gray
Lifting Hook Material
Alloy Steel
Headroom
17 1/2 in
Features
Fully Enclosed Gearing, Heavy-Duty Latches, Load Sheave Bearings, Thrust Bearing on Lower Hook
Body Material
Steel
For Outdoor Use
Yes
Number of Load Chains
1
Chain Material
Steel
Maximum Lifting Capacity
2 ton
Includes Brake
Brake Included
Chain Finish
Zinc Plated

Description

Manual Chain Hoist, Chain Length 30 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 1/2 in, Includes Brake Brake Included, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 1/8 in, Body Material Steel, Body Width 7 5/16 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.