Shop HARRINGTON

Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 5/16 in Hook Opening

  • Mfr # LB030-5-SC-SYH
  • Zoro # G8913685

product price: 
$
1,317.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Includes
Shipyard Hook
Chain Length
5 ft
Hook Opening
1 5/16 in
Lever Length
16 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LB030-5-SC-SYH
Zoro #
G8913685
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
5 ft
Lever Length
16 5/16 in
Manufacturers Warranty Length
1 yr
Mfr. Warranty Length
1 yr
Body Depth
7 1/2 in
Body Width
6 5/16 in
Maximum Lifting Length
5 ft
Lifting Hook Opening Width
1 1/2 in
Minimum Retracted Length
15 19/32 in
Fits Chest Size
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates

Details

Item
Lever Chain Hoist
Load Capacity
6,000 lb
Hoist Lift
5 ft
Includes
Shipyard Hook
Hook Opening
1 5/16 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
69 lb
Min. Between Hooks
13 9/16 in
Brake
Weston Style Automatic Brake
Finish
Acrylic Yellow
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Color
Yellow
Features
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
Number of Load Chains
1
Operating Position
Horizontal, Vertical
Maximum Pulling Capacity
6,000 lb
Body Finish
Powder Coated
Chain Grade
Grade 100
Headroom
15 19/32 in
Chain Finish
Nickel Plated
Power Source
Lever
Resistance Properties
Corrosion Resistant, Wear Resistant
Number of Reeves
1
Brake Type
Weston Style
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Chain Material
Nickel Plated
Body Material
Steel
Lifting Hook Type
Hook with Safety Latch
Overload Protection Included
Yes
Maximum Lifting Capacity
6,000 lb
Lifting Hook Material
Chromium-Molybdenum Alloy Steel
Included Components
Shipyard Hook
Power Source - TS Only
Lever
Power Source - old
Lever
Wire Color
Yellow

Description

Lever Chain Hoist, Chain Length 6 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 1/2 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.