Zoro Homepage

Manual Chain Hoist, 40 ft Chain L

  • Mfr # OZ200-40CHOP

  • Zoro # G816151788


product price: $7,570.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Standards
AS1418.2, ASME B30.16, CE
Chain Length
40 ft
Lifting Hook Material
Alloy Steel
Maximum Lifting Length
40 ft
Features
Double-Reduction Gearing for Minimal Lifting Effort, Fully Enclosed Gearing Protects Against Contamination and Debris, Sealed Roller Bearing for Smooth, Maintenance-Free Operation, Thrust Bearing on Lower Hook Prevents Chain Twisting and Allows Easy Load Rotation, Unique Hand Wheel Design Allows Smooth Chain Operation from Multiple Angles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ200-40CHOP
Zoro #
G816151788
UPC #
-
Country of Origin
China

Dimensions

Chain Length
40 ft
Maximum Lifting Length
40 ft
Lifting Hook Opening Width
2 7/32 in
Body Width
24 13/16 in
Mfr. Warranty Length
5 yr
Body Depth
7 7/16 in

Details

Standards
AS1418.2, ASME B30.16, CE
Item
Chain Hoist
Lifting Hook Material
Alloy Steel
Features
Double-Reduction Gearing for Minimal Lifting Effort, Fully Enclosed Gearing Protects Against Contamination and Debris, Sealed Roller Bearing for Smooth, Maintenance-Free Operation, Thrust Bearing on Lower Hook Prevents Chain Twisting and Allows Easy Load Rotation, Unique Hand Wheel Design Allows Smooth Chain Operation from Multiple Angles
Includes Brake
Brake Included
Brake Type
Twin Pawl Weston Style Load Brake
Maximum Pulling Capacity
20 ton
Chain Finish
Zinc Plated
For Outdoor Use
Yes
Included Components
ID Tags
Headroom
35 1/32 in
Operating Position
Horizontal, Vertical
Body Finish
Powder Coated
Power Source
Manual
Resistance Properties
Corrosion Resistant
Maximum Lifting Capacity
20 ton
Overload Protection Included
Yes
Number of Load Chains
8
Body Material
Steel
Chain Material
Steel
Chain Grade
Grade 80
Product Type
Chain Hoist

Description

Manual Chain Hoist, Chain Length 40 ft, Headroom 35 1/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 40,000 lb, Maximum Lifting Length 40 ft, Body Depth 7 7/16 in, Body Material Steel, Body Width 24 13/16 in, Brake Type Twin Pawl Weston Style Load Brake, Chain Grade Grade 80, Chain Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.