Zoro Homepage

Manual Chain Hoist, 40 ft Chain L, Yellow

  • Mfr # OZ005-40CHOP

  • Zoro # G316151752


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
53 lb
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.16, CE
Includes Brake
Brake Included
Overload Protection Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ005-40CHOP
Zoro #
G316151752
UPC #
-
Country of Origin
China

Dimensions

Chain Length
40 ft
Mfr. Warranty Length
5 yr
Maximum Lifting Length
40 ft
Lifting Hook Opening Width
1 3/32 in
Body Depth
5 3/16 in
Body Width
5 27/32 in

Details

Pull to Lift Rated Load
53 lb
Mount Type
Hook Mounted - No Trolley
Item
Chain Hoist
Standards
AS1418.2, ASME B30.16, CE
Includes Brake
Brake Included
Overload Protection Included
Yes
Chain Material
Steel
Chain Finish
Zinc Plated
Body Material
Steel
Power Source
Manual
Maximum Pulling Capacity
0.5 ton
Included Components
ID Tags
Chain Grade
Grade 80
Resistance Properties
Corrosion Resistant
For Outdoor Use
Yes
Features
Double-Reduction Gearing for Minimal Lifting Effort, Fully Enclosed Gearing Protects Against Contamination and Debris, Sealed Roller Bearing for Smooth, Maintenance-Free Operation, Thrust Bearing on Lower Hook Prevents Chain Twisting and Allows Easy Load Rotation, Unique Hand Wheel Design Allows Smooth Chain Operation from Multiple Angles
Operating Position
Horizontal, Vertical
Number of Load Chains
1
Maximum Lifting Capacity
0.5 ton
Brake Type
Twin Pawl Weston Style Load Brake
Color
Yellow
Lifting Hook Material
Alloy Steel
Product Type
Chain Hoist
Headroom
13 19/32 in
Body Finish
Powder Coated

Description

Manual Chain Hoist, Chain Length 40 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 19/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 40 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 3/16 in, Body Material Steel, Body Width 5 27/32 in, Brake Type Twin Pawl Weston Style Load Brake, Chain Grade Grade 80, Chain Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.