Zoro Homepage

Manual Chain Hoist, 50 ft Chain L, Silver

  • Mfr # OZSS020-50CH

  • Zoro # G816152266


product price: $3,616.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
74 lb
Standards
AS1418.2, ASME B30.16, ASME B30.21, CE
Mount Type
Hook Mounted - No Trolley
Features
All Gears and Shafts Run on Roller Bearings for Smooth, Maintenance-Free Operation and Stainless Steel Riveted ID Tags Ensure Clear Identification, Versatile and user-Friendly, this Hoist Features a Low Headroom Design for Optimal Lift in Restricted Spaces and a Weather-Proof Load Holding Brake with a Unique Twin Pawl Design for Secure Load Retention
Number of Load Chains
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS020-50CH
Zoro #
G816152266
UPC #
-
Country of Origin
China

Dimensions

Chain Length
50 ft
Body Width
7 9/16 in
Maximum Lifting Length
50 ft
Body Depth
5 15/16 in
Lifting Hook Opening Width
1 11/32 in
Mfr. Warranty Length
1 yr

Details

Pull to Lift Rated Load
74 lb
Standards
AS1418.2, ASME B30.16, ASME B30.21, CE
Mount Type
Hook Mounted - No Trolley
Item
Chain Hoist
Features
All Gears and Shafts Run on Roller Bearings for Smooth, Maintenance-Free Operation and Stainless Steel Riveted ID Tags Ensure Clear Identification, Versatile and user-Friendly, this Hoist Features a Low Headroom Design for Optimal Lift in Restricted Spaces and a Weather-Proof Load Holding Brake with a Unique Twin Pawl Design for Secure Load Retention
Number of Load Chains
2
Color
Silver
Includes Brake
Brake Included
Headroom
16 23/32 in
Overload Protection Included
No
Operating Position
Vertical
Resistance Properties
Corrosion Resistant
Lifting Hook Type
Hook with Safety Latch
Brake Type
Weatherproof Load Brake
Maximum Lifting Capacity
2 ton
Chain Material
Stainless Steel
Power Source
Manual
Body Material
Stainless Steel
Product Type
Chain Hoist
For Outdoor Use
Yes
Lifting Hook Material
Stainless Steel

Description

Manual Chain Hoist, Chain Length 50 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 23/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 50 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 15/16 in, Body Material Stainless Steel, Body Width 7 9/16 in, Brake Type Weatherproof Load Brake, Chain Material Stainless Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.