Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Mounting Base, Steel
- Mfr # OZSOC1-TP
- Zoro # G3893496
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
OZ Lifting Products OZTP1200DAV Tele-Pro Davit Cranes
For Mast Diameter
3.55 in
Shell Material
Steel
Mount Hole Diameter
0.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZSOC1-TP
- Zoro #
- G3893496
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- For Use With
- OZ Lifting Products OZTP1200DAV Tele-Pro Davit Cranes
- Shell Material
- Steel
- Color
- Yellow
- Maximum Load Capacity
- 1,200 lb
- Includes
- Mounting Template
- Base Type
- Socket
- Compatible with Manufacturer Part Number
- OZA1000DAV, OZA1000DAV-ACW, OZA1000DAV-DCW, OZTP1200DAV, OZTP1200DAV-ACW, OZTP1200DAV-DCW, OZXR1000DAV, OZXR1000DAV-ACW, OZXR1000DAV-DCW
- Finish
- Zinc Plated
- Item
- Mounting Base
- Wire Color
- Yellow
- Compatible Product Type
- OZ Lifting Products OZTP1200DAV Tele-Pro Davit Cranes
Dimensions
- For Mast Diameter
- 3.55 in
- Mount Hole Diameter
- 0.67 in
- Overall Height
- 13.63 in
- Overall Width
- 16 in
Description
Mounting Base, Maximum Load Capacity 1,200 lb, Includes Mounting Template, Material Steel, Mount Hole Diameter 0.67 in, Overall Height 13.63 in, Overall Width 16 in, Overall Depth Not Applicable, Base Type Socket, For Mast Diameter 3.55 in, For Maximum Span Not Applicable, Compatible Grainger Part Number 55VE59, 55VE60, 55VE61, 807EZ9, 807F01, 807F02, 807F08, 807F09, 807F10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.