Mounting Base, Steel
- Mfr # OZPED2-TP
- Zoro # G3893478
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Depth
11.5 in
Shell Material
Steel
Overall Width
11.5 in
For Mast Diameter
2.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZPED2-TP
- Zoro #
- G3893478
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Shell Material
- Steel
- For Use With
- OZ Lifting Products OZTP500DAV Tele-Pro Davit Cranes
- Includes
- Mounting Template
- Finish
- Zinc Plated
- Compatible with Manufacturer Part Number
- OZTP500DAV, OZTP500DAV-ACW, OZTP500DAV-DCW
- Base Type
- Pedestal
- Color
- Yellow
- Maximum Load Capacity
- 500 lb
- Item
- Mounting Base
- Wire Color
- Yellow
- Compatible Product Type
- OZ Lifting Products OZTP500DAV Tele-Pro Davit Cranes
Dimensions
- Overall Depth
- 11.5 in
- Overall Width
- 11.5 in
- For Mast Diameter
- 2.93 in
- Mount Hole Diameter
- 0.53 in
- Overall Height
- 15.5 in
Description
Mounting Base, Maximum Load Capacity 500 lb, Includes Mounting Template, Material Steel, Mount Hole Diameter 0.53 in, Overall Height 15.5 in, Overall Width 11.5 in, Overall Depth 11.5 in, Base Type Pedestal, For Mast Diameter 2.93 in, For Maximum Span Not Applicable, Compatible Grainger Part Number 55VE56, 55VE57, 55VE58, Compatible with Manufacturer Part Number OZTP500DAV, OZTP500DAV-ACW, OZTP500DAV-DCW, Color Yellow, Finish Zinc Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.