Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Push Beam Trolley, Stainless Steel
- Mfr # OZSS1PBT
- Zoro # G7867471
product price:Â
$
943.99
/ea
Free Shipping & Returns
Key Features
Trolley Type
Push
Headroom to Connecting Shaft
31/32 in
For Minimum Beam Height
2 15/32 in
Headroom to Mounting Point
5 3/32 in
Standards
AS 1418.2, ASME B30.11, ASME B30.16, CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZSS1PBT
- Zoro #
- G7867471
- UPC #
- 760921785980
- Country of Origin
- China
- Trolley Type
- Push
- Headroom to Connecting Shaft
- 31/32 in
- Headroom to Mounting Point
- 5 3/32 in
- Standards
- AS 1418.2, ASME B30.11, ASME B30.16, CE
- Trolley Frame Material
- Steel
- Maximum Load Capacity
- 2,000 lb
- Item
- Push Beam Trolley
- Trolley Wheel Material
- Stainless Steel
- For Beam Shape
- Flat, Tapered
Dimensions
- For Minimum Beam Height
- 2 15/32 in
- Trolley Wheel Diameter
- 3 1/2 in
- Minimum Radius Curve
- 3 9/32 in
- For Min. Beam Flange Width
- 2 1/2 in
- Mfr. Warranty Length
- 5 yr
- For Max. Beam Flange Width
- 8 in
Description
Push Beam Trolley,Stainless Steel,1 ton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.