Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Assembly

  • Mfr # OBH1000-85

  • Zoro # G309197545


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Includes
Ball End Fitting, Thimble
Overall Length
90 ft
Compatible Load Capacity
1,000 lb
Product Type
Wire Rope Assembly
Compatible Hoist Type
Electric Wire Rope Hoists
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBH1000-85
Zoro #
G309197545
UPC #
760921786963
Country of Origin
China

Dimensions

Overall Length
90 ft

Details

Item
Wire Rope Assembly
Includes
Ball End Fitting, Thimble
Compatible Load Capacity
1,000 lb
Product Type
Wire Rope Assembly
Compatible Hoist Type
Electric Wire Rope Hoists

Description

Wire Rope Assembly, Product Type Wire Rope Assembly, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Load Capacity 1,000 lb, Compatible Series Not Applicable, Overall Length 90 ft, Overall Width Not Applicable, Overall Height Not Applicable, Includes Ball End Fitting, Thimble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.