Gravity Feed Set in Wood Case w/ .2, .25, .38 & .66mm heads & 1/8BSP Adapter

  • Mfr # RG-4WC

  • Zoro # G715811998


product price:  $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG-4WC
Zoro #
G715811998
UPC #
026614166246
Country of Origin
United States

Description

The Paasche RG-4WC is a double action gravity feed airbrush. The airbrush features a chrome plated body and anodized aluminum handle for durability. Included with the airbrush are all three available spray heads, which allow the RG to be used for a wide range of airbrushing applications. The RG is our finest detail airbrush allowing the user to achieve hair line detail and up to 1 inch. A PTFE packing allows the RG to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The RG is best used for those requiring high end detail. Applications including automotive graphics, models, taxidermy, cake decorating, tattoos, finger nails, graphic arts, illustration, etc. The RG airbrush is made and assembled in the US and includes the following. RG#1 double action airbrush with cup, size 2 & 3 spray heads, hanger, 2 wrenches, 6' braided hose and manual.


  • Packed in deluxe wood case
  • Achieve patterns from a hair line to 1-inch
  • Set includes four head sizes & special fan aircap (.2mm, 0.25mm, 0.38mm, 0.66mm)
  • 1/8"BSP Adapter (Paasche Airbrush to 1/8BSP hose)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.