Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Talon Airbrush Only .38mm

  • Mfr # TG#2L

  • Zoro # G215811894


product price: $98.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG#2L
Zoro #
G215811894
UPC #
026614143841
Country of Origin
United States

Description

The Paasche TG is a double action gravity feed airbrush. The airbrush features a chrome plated body and anodized aluminum handle for durability. The TG is our finest detail airbrush allowing the user to achieve hair line detail and using our optional fan head wider patterns up to 3 inches. A PTFE packing allows the TG to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The TG is best used for those requiring high end detail. Applications including automotive graphics, models, taxidermy, cake decorating, tattoos, finger nails, graphic arts, illustration, etc. The TG airbrush is made and assembled in the US and includes the following. TG#2 double action airbrush with 0.4 oz cup & cover.


  • Great for fine detail
  • Achieve patterns from a hair line to 1-1/4 inch
  • The handle includes a needle stop to assist with consistent paint release
  • Installed with head size (.38mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.