100 Lb. Steel Strapping Coils, 1/2 W x .020 Thickness, 2940 Ft.

  • Mfr # 1/2X.020 ST-VS

  • Zoro # G608610776


product price: $253.79
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Thickness
0.020"
Length
2940 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2X.020 ST-VS
Zoro #
G608610776
UPC #
707022112314
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
0.020"
Length
2940 in

Details

Item
Hand-Grade
Material
Steel

Description

Protect your heavy shipments with strong steel strapping. Features all painted and waxed steel oscillated coils. Standard Grade 16 x 3 Core Steel Strapping. Approx. 100 lbs. per coil. 0.020 thick strapping is 1/2W and has break strength of 1,180 lbs. Coil length is 2,940'L.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.