Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Grade Polypropylene Strapping, 1/2 W x 9900' L, 8 x 8 Core

  • Mfr # 48M.32.2299

  • Zoro # G808620063


product price: $170.09
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Thickness
0.024"
Color
White
Weight
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48M.32.2299
Zoro #
G808620063
UPC #
707022314459
Country of Origin
United States

Dimensions

Length
9900 in
Thickness
0.024"

Details

Material
Polypropylene
Color
White
Weight
22

Description

Stretch and strength characteristics are designed specifically to withstand semi-automatic and automatic strapping machines. It features high elongation and recovery with low tension retention for tight, strong and fast strapping. 8 core.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.