Shop PAC STRAPPING
See all product information
Create Account
Plastic Strapping, 1/2 in W, 0.018 in Thick, 9,000 ft L, Hand
- Mfr # 4825-90 8B
- Zoro # G124179481
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.018 in
Strapping Width
1/2 in
Core Diameter
8 in
Strapping Grade
Hand Strapping
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4825-90 8B
- Zoro #
- G124179481
- UPC #
- -
- Country of Origin
- China
- Item
- Plastic Strapping
- Strapping Grade
- Hand Strapping
- Color
- Black
- Material
- Polypropylene
Dimensions
- Thickness
- 0.018 in
- Strapping Width
- 1/2 in
- Core Diameter
- 8 in
- Strapping Length
- 9,000 ft
- Core Width
- 8 in
Description
Polypropylene Strapping with 8 x 8 in. Made for use with hand strapping tools and strapping carts, this polypropylene strapping has just the right strength, stretch and tension qualities to save you time and money. Polypropylene strapping retains loads better than steel or nylon strapping because it can shrink along with loads while maintaining tension. Specifications Color: Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.