Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Strapping, 5/8 W x 4200' L, 16 x 6 Core Size

  • Mfr # 5835146B40

  • Zoro # G708619754


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Length
4000 in
Thickness
0.035"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5835146B40
Zoro #
G708619754
UPC #
707022403177
Country of Origin
United States

Dimensions

Length
4000 in
Thickness
0.035"

Details

Material
Polyester
Color
Black

Description

Lighter and easier to use and has more flexibility than steel. Polyester Strapping Replaces steel straping for medium and heavy-duty applications. 16 x 6 core. Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.