Shop PAC STRAPPING PRODUCTS
Create Account
Polypropylene Strapping, 0.25 in. x 0.024 in. x 18,000 ft. - White, 8 x 8 in. Core
- Mfr # 422818
- Zoro # G624184398
product price:Â
$
311.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 422818
- Zoro #
- G624184398
- UPC #
- -
- Country of Origin
- China
Description
Pac Strapping Machine Grade Polypropylene Strapping, 1/4 in W x 18000' L, 8 in x 8 in Core Size Machine Grade polypropylene strapping. 1/4 in x 18000', on 8x8 core with 200 lb. break strength. Features Polypropylene Strapping 0.25 in. x 0.024 in. x 18 000 ft. - White 8 x 8 in. Core. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: White. Size: 0.25 in. x 0.024 in. x 18,000 ft.. Country of Origin: USA. Weight: 29 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.