Singleface Corrugated Roll, A-Flute, 48 in x 250 ft, Kraft, 1/Roll
- Mfr # 48SFC
- Zoro # G323366675
product price:Â
$
113.99
/ea
Key Features
Length
3,000 in
Width
48 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48SFC
- Zoro #
- G323366675
- UPC #
- -
- Country of Origin
- United States
- Item
- Roll
- Material
- Corrugate
- Color
- Kraft
Dimensions
- Length
- 3,000 in
- Width
- 48 in
Description
Flexible singleface corrugated roll measuring 48 in. x 250 ft. Designed to conform around products of various shapes and sizes. Provides cushioning and surface protection for wrapping, layering, and separating items during storage and shipment. Durable corrugated construction for added shock absorption.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.