Shop PAC STRAPPING PRODUCTS
See all product information
Create Account
Strapping Dispenser, Oscillated
- Mfr # DSP CORD
- Zoro # G613370252
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Compatible Strapping
Poly Cord Strapping
Cart Design
Standard Duty
Min. Strapping Width
6 mm
Max. Strapping Width
40 mm
Strapping Wind
Oscillated/Ribbon wound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSP CORD
- Zoro #
- G613370252
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Min. Strapping Width
- 6 mm
- Max. Strapping Width
- 40 mm
- Wheel Diameter
- 6 in
- For Core Dia.
- 3 in, 4 in
- For Strapping Width - Minimum
- 6 mm
- For Strapping Width - Maximum
- 40 mm
- For Core Diameter
- 3 in, 4 in
Details
- Compatible Strapping
- Poly Cord Strapping
- Cart Design
- Standard Duty
- Strapping Wind
- Oscillated/Ribbon wound
- Item
- Strapping Dispenser
- For Strapping Material
- Polyester
- For Strapping Wind
- Oscillated/Ribbon
Description
Strapping Dispenser, Compatible Strapping Poly Cord Strapping, Cart Design Standard Duty, Min. Strapping Width 6 mm, Max. Strapping Width 40 mm, Strapping Wind Oscillated/Ribbon wound, For Core Dia. 3 in, 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.