
Replacement Steel Strapping Coils in Self Dispensing Carton, 1/2in x .020in x 200'in
Mfr # 1/2X.020 CP-PAC
Zoro # G808610767
product price: $44.95
/eaKey Features
Thickness
0.020"
Length
200 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1/2X.020 CP-PAC
Zoro #
G808610767
UPC #
707022314374
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
0.020"
Length
200 in
Details
Item
Hand-Grade
Material
Steel
Description
Steel portable coils are used in a variety of applications where a full coil of steel is not needed or is not practical. Replacement 200 ft. x 1/2 steel strapping in self dispensing carton. 1180 lbs. break strength.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.