Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3'' Metal Semi-Trash Pump

  • Mfr # MST-3

  • Zoro # G812934910


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Aluminum
HP - Pumps
7
Includes
Pump Fittings & Strainer
For Use With
Water & Soft Solids
GPM
264 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST-3
Zoro #
G812934910
UPC #
-
Country of Origin
China

Dimensions

Port Size
3"

Details

Housing Material
Cast Aluminum
HP - Pumps
7
Includes
Pump Fittings & Strainer
For Use With
Water & Soft Solids
GPM
264 GPM
Max TDH
82 ft
Color
Silver

Description

Pacer's MST' Series Self-Priming Centrifugal pumps are semi-trash and can handle soft solids. They feature a cast aluminum housing, Buna elastomers and a silicon carbide seal. It features a 3'' port on the inlet and discharge connections with NPT threads for easy connections. It is powered by a 7 HP gasoline engine with flow rates of up to 264 GPM. This motor has a low oil shut-off and meets EPA standards. Please Call Pacer with any chemical compatibility or application questions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.