
Duplex Wire 102 Red, Black Sold By The Foot (Discontinued)
- Mfr # W10/2DC-FT
- Zoro # G207619460
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W10/2DC-FT
Zoro #
G207619460
UPC #
-
Country of Origin
United States
Description
102 AWG Duplex Cable RedBlack Sold By The Foot Duplex Boat Cable is used in low voltage AC applications as well as DC circuits First, the cable is built from finely stranded, Type III tinned copper conductors These conductors allow for flexibility and help to prevent corrosion The PVC jacket helps 10 AWG Duplex Boat Cable to be flexible while preventing moisture from accumulating How does it do that During the extrusion process, the spaces between wires are filled This leaves no space for moisture or air to accumulate After that, a talcum powder coating is given to the interior wires This coating is used to allow the outer jacket to be easily removed Just another reason 10 AWG Duplex boat cable is perfect for marine use Pacer's marine wire exceeds the requirements and standards of UL, ABYC, and NMMA Features Extruded exterior cable insulation with no gaps Highly flexible color coded wire insulation Stranded, tinned copper conductors Annealed Finely Stranded Tinned Copper ASTM B172 Class K Resistant to Acid, Alkali, Abrasion, Flame, Gasoline, Oil, Moisture Compliances UL Standard 1426 USCG 33 CFR part 183 ABYC E1114 Technical Specifications Conductor Type III annealed finely stranded tinned copper ASTM B172 Class K Insulation 20 egC to 105 egC flexible, colorcoded PVC Voltage Rating 600V Resistant to Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture No of Conductors 2 Type of Cable Duplex Sold by the Foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.