Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacer 12-10 AWG Heat Shrink Ring Terminal - 5/16in Stud Size - 25 Pack

  • Mfr # TE10-56R-25

  • Zoro # G211891951


product price: $28.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE10-56R-25
Zoro #
G211891951
UPC #
840248206167
Country of Origin
United States

Details

Item
Ring Terminal

Description

12-10 AWG Heat Shrink Ring Terminal - 5/16in Stud Size - 25 Pack Ring terminals are used to connect wires to a connection point. They can easily be used with two or more wires. They offer a solid connection as the ring is fitted over a stud. This removes the possibility of the terminal disconnecting. Using the proper parts is essential to a high-quality electrical connection. Ring terminals are the most secure type of tongue-style terminal. They are known for their durability and ease of use. Features:Tinned copper 600 Volts The operating temperature is -55°C to 125°C Highly compliant Benefits & Protections:Solid connections Extremely durable Long-lasting Tin-plated Easy to install Specifications:Color: Yellow Wire AWG: 12-10 AWG Stud Size inch: 5/16in Terminal Pad Width inch: 0.54in Package Size: Twenty-five included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.